Beli Tester Listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Mulai

    Rp51.900

    TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Deskripsi:
    TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handle
    atribut:
    • Material: PVC Handle
    • Type: DC
  2. Kennedy Electric Facility Tool Circuit Continuity Tester (Alat Fasilitas Listrik)
    Mulai

    Rp179.900

    Kennedy Electric Facility Tool Circuit Continuity Tester (Alat Fasilitas Listrik)
    Deskripsi:
    For testing circuit continuity on non-live systems. Locates broken circuits in fuses, switches, sockets and wires. 1m lead. Super sharp tempered steel probe to test through wire insulation.
    atribut:
    • Lead Length: 1000mm
    • Max. AC Voltage: 6/12V
    • Product Type: Circuit Tester
    • Additional Features: Tempered steel probe
    • Part Number: KEN5031000K
  3. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  4. Hioki Insulation Resistance Tester
    Mulai

    Rp5.999.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Minimum Display: 0.01MΩ
    • Rated Measuring Voltage: 50/100, 125/250, 250/500, 500/2000, 1000/4000V/MΩ
    • Voltage (V): 600 (AC)
  5. FLUKE Electrical Tester Kit
    Mulai

    Rp8.899.900

    FLUKE Electrical Tester Kit
    Deskripsi:
    T5-1000 Electrical tester helps you get a lot done, fastThe T5-1000 Voltage Continuity and Current Tester is a versatile troubleshooting tool to carry to every job site. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw current measurement lets you check current up to 100 A without breaking the circuit.Detachable SlimReach test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch. Add the optional H5 holster and you can clip the T5-1000 onto your belt. For lower voltage applications check out the Fluke T5-600.Other useful capabilities:Features a compact design with handy probe storageWithstands a 10 ft. (3 m) dropIncludes detachable SlimReach probe tips that are customized for national electrical standardsCan stay connected much longer than solenoid type testersOffers Auto-off mode to conserve battery lifeFits into an optional holster that attaches to a belt and neatly stows test leadsFluke 1AC II Non-Contact Voltage Tester-The pocket-sized voltage detectorThe portable VoltAlert AC non-contact voltage testers from Fluke are easy to use-just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home and even detect miss-wires of an electrical outlet.
    atribut:
    • Jaw Opening (mm): 12.9
    • Max Wire Size: 1/0 THHN Cable
    • Current Range AC rms (A): 0 to 100.0
    • AC Current Accuracy (50/60 Hz) (%): 3 ± 3 counts
    • AC Response: Averaging
    • Voltage Range AC/DC (V): 0 to 1000
    • Agency Approvals: CSA, TUV
    • Battery Life (hour): 200 zinc chloride, 400 alkaline
    • Current Sensor Opening (mm): 12.9
    • Humidity (without condensation) (%): 0 to 95 (5°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 50°C)
    • Maximum Voltage (V) : 1000 between any terminal and earth ground
    • Measurement category: IEC 61010-2-032, IEC61010-2-033: CAT III 600 V, 100 A ac
    • Operating Altitude (m): 2000
    • Operating Temperature (°C): -10 to 50
    • Power Supply: 2 x AA
    • Resistance Range (ohm): 0 to 1000
    • Size (mm): 30.5x51x203
    • Storage Temperature (°C): -30 to 60
    • Voltage Accuracy (%): AC : 1.5 ± 2 counts; DC : 1 ± 1 counts
  6. Hioki Insulation Resistance Tester
    Mulai

    Rp7.599.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  7. Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Mulai

    Rp3.899.900

    Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)
    Deskripsi:
    -3-range switching type insulation resistance tester equipped with a simple and easy to read calibration.- Insulation resistance measurement switch is available with single measurement and continuous measurement.
    atribut:
    • AC Voltage (V): 600
    • Minimum Display (MΩ): 0.02
  8. KRISBOW Analog Battery Tester (Alat Tes Aki)
    Mulai

    Rp429.900

    KRISBOW Analog Battery Tester (Alat Tes Aki)
    Deskripsi:
    Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
  9. FLUKE Electrical Tester
    Mulai

    Rp3.999.900

    FLUKE Electrical Tester
    Deskripsi:
    -Red light at the tip part and electronic sounds of the unit mean there is voltage.
  10. AND Leak Tester
    Mulai

    Rp27.999.900

    AND Leak Tester
    Deskripsi:
    Leak TesterAre you sure your pipettes are all accurate? Most pipette failures happen due to soiled or damaged parts compromising the airtightness of the pipettes. With the AD-1690 leak tester, you can instantly spot the pipettes that need to be fixed.
    atribut:
    • Depressurization value (kPa): -20 ± 20% (Fixed)
    • Pressure tolerance inside instrument (kPa): +0.2/10seconds
    • Leak test conditions (kPa ): Pressure tolerance setting: +0.1 to +20 (Unit: 0.1kPa) , Monitoring time: From 0.5 seconds (Unit: 1 second)
    • Carrying Case Dimensions: Up to 6 seconds
  11. Custom Analog Tester
    Mulai

    Rp999.900

    Custom Analog Tester
    atribut:
    • Power Supply: 2 AA batteries (sold separately) or 1 006P type laminated battery (sold separately)
    • Dimensions (mm): 100x40x150
    • Included Accessories: 1 set of test leads
    • Measurement Mode: DCV: 0.1 / 0.5 / 2.5 / 10/50/250 / 1000V (20kΩ / V) / DCA: 50μ / 2.5m / 25m / 250m / 10A / ACV: 10/50/250 / 1000V (9kΩ / V) / Resistance Ω: 2k / 20k / 200k / 2M / 20MΩ / Noise dB: -10 to + 22dB / hFE: 0 to 1000
    • Voltage (V): 1000 (AC); 1000 (DC)
  12. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  13. FLUKE Pro Electrical Tester
    Mulai

    Rp11.999.900

    FLUKE Pro Electrical Tester
    Deskripsi:
    The T6-1000 PRO Electrical Tester measures voltage up to 1000 V ac and current up to 200 A ac, all through the open fork and without test lead contact to live voltage. Connect the black lead to ground with the included heavy-duty alligator clip, slide the wire into the open fork and see both voltage and current at the same time. On wires up to AWG 4/0 (120 mm2), carrying as much as 200 A and 1000 V ac. Even with gloves on. It will change how you do your job.
    atribut:
    • FieldSense AC Voltage Range (V): 1000
    • AC Current Range (A): 200.0
    • FieldSense Frequency Range (Hz): 45-66
    • Voltage AC Range (V): 1000
    • Voltage DC Range (V): 1000
    • AC current resolution (A): 0.1
    • Battery Life (hour): 360 continuous, typical; 200 using FieldSense
    • Battery Type: 2x AA (IEC LR6)
    • Dimensions (mm): 61.1x259.3x43.8
    • FieldSense AC Voltage Resolution (V): 1
    • FieldSense Frequency Resolution (Hz): 1
    • Fork opening (mm): 17.8
    • Operating Altitude (m): 2000
    • Operating Temperature (°C): -10 to +50 (14 °F to 122 °F)
    • Resistance Range (ohm): 2000-100000
    • Resistance Resolution (ohm): 1-100
    • Storage Altitude (m): 10000
    • Storage Temperature (°C): -30 to +60 (-22 °F to +140 °F)
    • Voltage AC Resolution (V): 1
    • Voltage DC Resolution (V): 1
  14. Sanwa Instrument Digital Insulation Resistance Tester
    Mulai

    Rp8.299.900

    Sanwa Instrument Digital Insulation Resistance Tester
    Deskripsi:
    -Test rod can be stored in the main body. Integrated with a protective case.-An auto hold function to fix the last measurement value.-With DC voltage and AC voltage automatic discrimination function.
  15. UNI-T Earth Ground Tester (Penguji Pentanahan)
    Mulai

    Rp4.199.900

    UNI-T Earth Ground Tester (Penguji Pentanahan)
    Deskripsi:
    UT520 series can perform precise 3-wire and simple 2-wire earth resistance measurement for power and electrical systems, lightning protection equipment, and ground system of all electrical equipment. This series is UNI-T's introductory earth resistance tester with high economic value. Its light weight design is convenient for field work.
    atribut:
    • AC Earth Voltage (V): Range : 0-200 ±(1%+4); Frequency : 50Hz/60Hz
    • Display Count: 2000
    • Data Storage: 20
    • Auto Power Off (minute): Around 10
    • Display (mm): 70.6x34
    • Earth Resistance (ohm): Range : 0-20 ±(2%+10); 0-200 ±(2%+3); 0-2000 ±(2%+10)
    • Over-range Display Display : \"OL\"
    • Poor Contact Display : \"...Ω\"
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 160x100x70.5
    • Standard Accessories : Batteries, simple test leads with alligator clips, standard test leads with alligator clips, earth spike, gallus
    • Standard Carton Measurement (mm): 530x300x350
    • Standard Individual Packing : Gift box, carrying bag, English manual
  16. FLUKE Electrical Tester and AC Voltage Detector Kit
    Mulai

    Rp5.799.900

    FLUKE Electrical Tester and AC Voltage Detector Kit
    Deskripsi:
    Buy a Combo Kit and SAVE!The T+PRO-1AC Kit combines two troubleshooting tools, in one convenient combo pack. The T+PRO Electrical Tester has all of the advantages of a traditional solenoid tester, with added functionality, but none of the typical drawbacks. With voltage measurement, continuity, built-in flashlight, GFCI trip capability, and the legendary ruggedness and reliability of Fluke, the tester is an excellent choice for most residential, commercial, and industrial applications. The 1AC-II is the pocket-sized voltage detector that can quickly test for energized circuits-a "must have for any electrician.
    atribut:
    • Shock and Vibration: Sinusoidal vibration per MIL-PRF-28800F for a Class 2 instrument
    • AC Bandwidth (Hz): 45 to 66
    • Duty Cycle (s): For voltages between 240 V and 600 V the duty cycle is 30 s on / 300 s off; For voltages above 240 V the tester must connect to a voltage source only for a MAXIMUM of 30 s and then disconnect for a MINIMUM of 300 s
    • Voltage Hazard LED: LEDs turn on at voltages > 30 V AC/DC ± 35%
    • LEDs: LEDs turn on between 90% and 100% of the indicated voltage on the LED, except for the 12 V LED which turns on between 50% and 100%
    • LCD Resolution: 0.1 V for voltages < 50 V, 1 V for voltages ≥ 50 V; 0.01 kΩ for resistance measurement
    • Battery Life (hour): 40
    • Battery Type: 2 x AAA
    • GFCI Test Current: 100 V - 150 V @ 6 mA - 9 mA AC, 150 V - 240 V < 12 mA
    • Humidity (without condensation) (%): 0 to 95 (0°C to 30°C); 0 to 75 (30°C to 40°C); 0 to 45 (40°C to 50°C)
    • Maximum Voltage (V) : 1000 AC/DC (working); 600 AC/DC (measureable)
    • Measurement category: ISA-82.02.01 (IEC 61010-1 Mod) Second Edition, CAN/CSA-C22.2 No. 61010-1 Second Edition, IEC 61010 - 1 to 1000 V CAT III/600 V CAT IV, Compliance to NFPA 70E
    • Operating Altitude (m): 2000
    • Operating Temperature (°C): -10 to 55
    • Size (mm): 33x54x193
    • Standard Input Test Current (mA): <5
    • Storage Temperature (°C): -30 to 60
  17. NISHIZAWA Kit Tester
    Mulai

    Rp1.299.900

    NISHIZAWA Kit Tester
    Deskripsi:
    -A tester that can be assembled on one's own while learning about the basics of electricity.
    atribut:
    • DC Voltage: 300V
    • AC Voltage: 600V
    • Direct Current: 0.3A
    • Resistance: 2MΩ
    • Power Supply: AA Dry Battery (R6P)x1 (accessory)
    • Width x Depth x Height: 92x39x136mm
  18. Multi Mini Digital Leak Clamp Tester
    57%
    Mulai

    Rp4.099.900

    Multi Mini Digital Leak Clamp Tester
    Deskripsi:
    Usage:Electrical work, maintenance, and maintenance.  current and leakage current measurement.
  19. MAXPOWER Digital Voltage Tester
    30%
    Mulai

    Rp49.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
Daftar Harga Tester Listrik Terbaru November 2026
TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)Rp51.900
Kennedy Electric Facility Tool Circuit Continuity Tester (Alat Fasilitas Listrik)Rp179.900
FLUKE Digital Insulation Tester (Pengukur Isolasi)Rp20.999.900
Hioki Insulation Resistance TesterRp5.999.900
FLUKE Electrical Tester KitRp8.899.900
Hioki Insulation Resistance TesterRp7.599.900
Sanwa Instrument Tester Resistansi Isolasi (Megger Analog)Rp3.899.900
KRISBOW Analog Battery Tester (Alat Tes Aki)Rp429.900
FLUKE Electrical TesterRp3.999.900
AND Leak TesterRp27.999.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)